Folding Shower Seat in White
BradEx® Folding Shower Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 400 lb
- Collection:
- BradEx®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- GSA Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Length:
- 35-7/8 in
- Material:
- Phenolic
- Overall Length:
- 35-7/8 in
- Overall Width:
- 29-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Width:
- 29-1/4 in