Hand Dryer in White
BradEx® Hand Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hands under style
- Dries hands in 10 - 12 seconds
- Universal voltage
- Adjustable speed
Specifications
- AMP:
- 10
- Collection:
- BradEx®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2 in
- Height:
- 11 in
- Length:
- 11-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 14-3/4 in