Recessed Mount COMBI UNIT SSST
BradEx® Recessed Mount COMBI UNIT SSST
Frequently Purchased Together
Product Details
Product Details
- Recessed ADA-compliant
- 1000 standard single-fold or half-fold toilet seat covers and four standard core toilet tissue rolls
- Serves one toilet compartment with seat covers and toilet tissue, dual doors allow clearance for grab bar
- Satin finish stainless steel
- 316 SS Ball & Stem
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Height:
- 5-19/50 in
- Installation Type:
- Recessed Mount
- Length:
- 33-1/2 in
- Material:
- Stainless Steel
- Mount Type:
- Recessed
- Projection:
- 4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 19-1/2 in