This product requires certification to purchase.

Semi Recessed Single Compression Napkin Disp SSST

You last purchased this on
 
Bradley Corporation

BradEx® Semi Recessed Single Compression Napkin Disp SSST

  • Fast #
  • Part #B4722150000
  • Item #3301679
  • Manufacturer Part #4722-150000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Semi Recessed Single Compression Napkin Disp SSST

  • Fast #
  • Part #B4722150000
  • Item #3301679
  • Manufacturer Part #4722-150000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Surface-mounted
  • 1.5 Gallon waste capacity
  • Serves single end compartment with push-flap doors and removable waste
  • Satin finish stainless steel
  • Requires Certification
  • ADA Compliant


Specifications

Capacity:
1.5 gal
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Gauge (metal):
22 ga
Height:
4-1/4 in
Installation Type:
Surface Mount
Length:
17-1/2 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
13 in