This product requires certification to purchase.

40 oz. Stainless Steel Surface Mount Tank Soap Dispenser

You last purchased this on
 
Bradley Corporation

BradEx® 40 oz. Stainless Steel Surface Mount Tank Soap Dispenser

  • Fast #
  • Part #B6562000000
  • Item #3300978
  • Manufacturer Part #6562-000000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® 40 oz. Stainless Steel Surface Mount Tank Soap Dispenser

  • Fast #
  • Part #B6562000000
  • Item #3300978
  • Manufacturer Part #6562-000000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vertical tank type
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
40 oz
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Height:
8-3/16 in
Installation Type:
Wall Mount
Length:
2-7/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Width:
4-203/250 in