This product requires certification to purchase.

Surface Mount Hand Dryer in Stainless Steel

You last purchased this on
 
Bradley Corporation

BradEx® Surface Mount Hand Dryer in Stainless Steel

  • Fast #
  • Part #B2902287400
  • Item #3857471
  • Manufacturer Part #2902-287400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Surface Mount Hand Dryer in Stainless Steel

  • Fast #
  • Part #B2902287400
  • Item #3857471
  • Manufacturer Part #2902-287400
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hands under style
  • Adjustable motor speed
  • Adjustable sensor range
  • Vandal resistant cover
  • Universal voltage
  • Requires Certification

Specifications

AMP:
9.5
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4 in
Height:
7-1/2 in
Length:
15 in
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Watts:
1150 W
Width:
14-1/2 in