Surface Mounted Baby Changing Station in Grey
This product has been replaced by
Manufacturer Part #9631-000000
BradEx® Surface Mounted Baby Changing Station in Grey
Product Details
Product Details
- Bacterial resistant
- Concealed gas shock assists opening and closing, eliminates pinch points
- Graphics in English and Spanish permanently molded in
- Integrated dual paper lines dispenser and molded-in purse/diaper bag hooks
- Safety strap with 100% unbreakable buckle
-
ADA Compliant
Specifications
- Application:
- Commercial
- Collection:
- BradEx®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3-15/16 in
- Height:
- 25 in
- Material Type:
- Polyethylene
- Width:
- 34-1/16 in