Toilet Tissue Dispenser in Satin Stainless Steel
BradEx® Toilet Tissue Dispenser in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- When first roll is depleted, the bottom access panel level is slid to the other side, revealing the second roll
- Refill indicator slot reveals tissue level
- Tumbler-locked door swings down to replenish tissue rolls
- Two roll capacity
Specifications
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 4-3/4 in
- Height:
- 5-1/4 in
- Installation Type:
- Surface Mount
- Length:
- 21-1/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Width:
- 12-1/2 in