Brass Ball Valve Only for Bradley Corporation S19-120 and S19-310 Eyewash Dust Cap in Chrome-Plated
Brass Ball Valve Only for Bradley Corporation S19-120 and S19-310 Eyewash Dust Cap in Chrome-Plated
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- S19-120 and S19-310 Eyewash Dust Caps
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 2-16/25 in
- Length:
- 1-9/10 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1-1/5 lb
- Width:
- 3-1/5 in