This product requires certification to purchase.

Emergency Inspection Tag

You last purchased this on
 
Bradley Corporation

Emergency Inspection Tag

  • Fast #
  • Part #B204421
  • Item #3301740
  • Manufacturer Part #204-421
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Emergency Inspection Tag

  • Fast #
  • Part #B204421
  • Item #3301740
  • Manufacturer Part #204-421
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BAA Compliant:
Yes
Height:
1/25 in
Length:
9 in
Product Type:
Emergency Inspection Tag
Type:
B204421
Weight:
2/125 lb
Width:
3-3/4 in