Eyewash Spray Head Assembly in Yellow and Silver
Eyewash Spray Head Assembly in Yellow and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 2-47/50 in
- Length:
- 13-1/8 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 23/25 lb
- Width:
- 8-69/100 in