Female Adapter for Bradley Corporation S19-200B Faucet Mounted Eyewash in Polished Chrome
Female Adapter for Bradley Corporation S19-200B Faucet Mounted Eyewash in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S19-200B Faucet Mounted Eyewash
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Fitting Type:
- Straight
- Height:
- 2/5 in
- Length:
- 19/20 in
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 3/100 lb
- Width:
- 19/20 in