Gasket for Bradley Corporation E19-220DC Wall-Mounted Eyewash
Gasket for Bradley Corporation E19-220DC Wall-Mounted Eyewash
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- E19-220DC Wall Mounted Eyewash
- Height:
- 1/4 in
- Length:
- 3-3/50 in
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 51/1000 lb
- Width:
- 3-3/50 in