1 x 1-1/4 in. NPT Thermostat Mixing Valve
Halo™ 1 x 1-1/4 in. NPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z358.1
- ASSE Standards:
- ASSE 1071
- Collection:
- Halo™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 48 gpm
- Height:
- 12-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Recessed Mount, Surface Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 65
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 1 in x 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 32 lb
- Width:
- 11-3/8 in