19-11/16 in. Station with Plastic Bowl
Halo™ 19-11/16 in. Station with Plastic Bowl
Frequently Purchased Together
Product Details
Product Details
- Universal identification sign and inspection tag included
- Halo™ delivers the most effective eye/face wash coverage and spray pattern
- Universal activation, self draining sprayhead and separate supply and waste
- Exceeds ANSI/ISEA Z358.1 specifications
- Ergonomic hand activation eyewash paddle - easy to reach from any direction
- Barrier free
- Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
- Classified by underwriters laboratories Inc. to ANSI/ISEA Z358.1
- Halo™ is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
- Eye-face wash exceeds minimum water flow of 3 GPM at 30 psi
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Halo™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 13 in
- Length:
- 25-3/4 in
- Product Type:
- Bowl, Eye/Face Wash
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 15 in