21 in. Eye Wash Station with Plastic Bowl and Cover
Halo™ 21 in. Eye Wash Station with Plastic Bowl and Cover
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal identification sign and inspection tag included
- Halo™ delivers the most effective eyewash coverage and spray pattern
- Universal activation, self draining sprayhead and separate supply and waste
- Yellow impact-resistant plastic bowl with hinged dust cover
- BradTect™ coating
- Exceeds ANSI/ISEA Z358.1 specifications
- Ergonomic hand activation eyewash paddle – easy to reach from any direction
- Barrier free
- Fully-assembled and factory-tested eyewash with hinged dust covers
- Classified by underwriters laboratories Inc. to ANSI/ISEA Z358.1
-
ADA Compliant
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Halo™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 13 in
- Length:
- 25-3/4 in
- Product Type:
- Bowl, Dust Cover, Eyewash
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 15 in