Eye Wash and Face Wash with Plastic Showerhead and Stainless Steel Bowl
Halo™ Eye Wash and Face Wash with Plastic Showerhead and Stainless Steel Bowl
Frequently Purchased Together
Product Details
Product Details
- Universal identification sign and inspection tag included
- May be top-supplied or mid-supplied
- Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
- Halo™ eye/face wash features universal activation, self draining sprayhead and separate supply and waste
- Stainless steel bowl
- BradTect™ coating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Cartridge Type:
- Thermostatic
- Coating:
- Galvanized
- Collection:
- Halo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3-1/10 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 5.1 gpm
- Height:
- 16-1/2 in
- Installation Type:
- Floor Mount
- Length:
- 32-1/2 in
- Material:
- Satin Stainless Steel, Galvanized, Plastic
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- 77
- UL Listed:
- Yes
- Valve Size:
- 1 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 40.8 lb
- Width:
- 15 in