NPT 20 gpm Safety Shower with Eye and Face Wash in Stainless Steel
Halo™ NPT 20 gpm Safety Shower with Eye and Face Wash in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Halo™ and SpinTec™ Deliver the Most Effective Shower and Eye/Face Washdown Coverage and Spray Pattern
- Exceeds ANSI/ISEA Z358.1 Specifications
- Industry's only self-draining design - The Aquaduct™
- Separate supply and waste pipes - Meets CEN and plumbing requirements
- Ergonomic hand activation eyewash paddle - easy to reach from any direction
- Fully-assembled and factory-tested Eye/face wash with hinged dust covers
- Universal identification sign and inspection tag included
- Classified by Underwriters Laboratories Inc. to ANSI/ISEA Z358.1
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Stainless Steel
- Collection:
- Halo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 94-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 32-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 86-1/8 in
- UL Listed:
- Yes
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Width:
- 15 in