This product requires certification to purchase.

NPT Stainless Steel Eye Wash and Face Wash Station with Bowl

You last purchased this on
 
Bradley Corporation

Halo™ NPT Stainless Steel Eye Wash and Face Wash Station with Bowl

  • Fast #
  • Part #BS19224T
  • Item #4342770
  • Manufacturer Part #S19224T
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Halo™ NPT Stainless Steel Eye Wash and Face Wash Station with Bowl

  • Fast #
  • Part #BS19224T
  • Item #4342770
  • Manufacturer Part #S19224T
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal activation, self draining sprayhead and separate supply and waste
  • Halo™ delivers the most effective eye/face wash washdown coverage and spray pattern
  • Exceeds ANSI/ISEA Z358.1 specifications
  • Industry's only self-draining design - the Aquaduct™
  • Separate supply and waste pipes - meets CEN and plumbing requirements
  • Ergonomic hand activation eyewash paddle – easy to reach from any direction
  • Barrier free
  • Fully-assembled and factory-tested eye/face wash with hinged dust covers
  • Classified by underwriters laboratories Inc. to ANSI/ISEA Z358.1
  • Halo™is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Collection:
Halo™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
13 in
Length:
25-3/4 in
Product Type:
Bowl, Eye/Face Wash
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
15 in