This product requires certification to purchase.

Stainless Steel Eye Wash and Face Wash Station with Bowl and Cover

You last purchased this on
 
Bradley Corporation

Halo™ Stainless Steel Eye Wash and Face Wash Station with Bowl and Cover

  • Fast #
  • Part #BS19224SC
  • Item #4870547
  • Manufacturer Part #S19224SC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Halo™ Stainless Steel Eye Wash and Face Wash Station with Bowl and Cover

  • Fast #
  • Part #BS19224SC
  • Item #4870547
  • Manufacturer Part #S19224SC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste
  • Stainless steel eyewash bowl with hinged stainless steel dust cover
  • Exceeds ANSI/ISEA Z358.1 specifications
  • Ergonomic hand activation eyewash paddle – easy to reach from any direction
  • Barrier free
  • Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
  • Classified by underwriters laboratories Inc. to ANSI/ISEA Z358.1
  • Halo™ is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
  • Requires Certification
  • ADA Compliant


Specifications

ANSI:
ANSI Z358.1
Collection:
Halo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
13 in
Length:
25-3/4 in
Product Type:
Bowl, Cover, Eye/Face Wash
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
15 in