1/2 in. MNPT Thermostat Mixing Valve
Navigator® 1/2 in. MNPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- CSA Certified:
- CSA B125.70
- Collection:
- Navigator®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 8 gpm
- Height:
- 4-13/32 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/8 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 0.1 lb
- Width:
- 3 in