This product requires certification to purchase.

1 in. NPT Mixing Valve

You last purchased this on
 
Bradley Corporation

Navigator® 1 in. NPT Mixing Valve

Brand image
You last purchased this on
 
Bradley Corporation

Navigator® 1 in. NPT Mixing Valve

  • Fast #
  • Part #BS192200
  • Item #3154358
  • Manufacturer Part #S19-2200
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single valve design
  • Liquid filled thermostat
  • Integral strainer checkstops on inlets
  • Adjustable set point within temperature range
  • Accurate temperature control to within 3° F
  • Built-in cold water bypass
  • Positive shut-off of hot supply when cold supply is lost
  • Easily installed and serviced
  • Dirt and lime resistant
  • Dial thermometer
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Navigator®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Flow Rate:
54 gpm (223 l/min) max
Height:
13-1/4 in
Length:
4-3/50 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
1 in
Valve Type:
Thermostat Mixing Valve



Customers Also Bought
1–6 of 18 items
Part #SYM067
Item #4900800
3.8 out of 5 Customer Rating
Requires Certification
Part #WZW3870XLT4PC
Item #4297141
4.5 out of 5 Customer Rating
Requires Certification
Part #C131ABNF
Item #4239319
4.8 out of 5 Customer Rating
Requires Certification
Part #S0326045PK
Item #1660062
3.8 out of 5 Customer Rating
Requires Certification
Part #PFMVMS387
Item #9807972
3.9 out of 5 Customer Rating
Requires Certification
Part #ZP6900MVXL
Item #4485873
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #BS594016N
Item #4839966
3.2 out of 5 Customer Rating
Requires Certification
Part #BS594000A
Item #3824127
3.4 out of 5 Customer Rating
Requires Certification
Part #B6562000000
Item #3300978
3.7 out of 5 Customer Rating
Requires Certification
Part #B63100RFTPC
Item #9052971
4 out of 5 Customer Rating
Requires Certification
Part #B740018300
Item #3301799
5 out of 5 Customer Rating
Requires Certification
Part #B8120001420
Item #3301544
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing