2 in. NPT Thermostat Mixing Valve
Navigator® 2 in. NPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Liquid filled thermostat
- Integral strainer checkstops on inlets
- Adjustable set point within temperature range
- Accurate temperature control to within 3° F
- Positive shut-off of hot supply when cold supply is lost
- Easily installed and serviced
- Dirt and lime resistant
- Universal mounting capability
- Dial thermometer
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- Yes
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 157 gpm (651 l/min) max
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-1/4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Size:
- 2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 55 lb
- Width:
- 14 in