3/4 in. NPT Mixing Valve
Navigator® 3/4 in. NPT Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1071
- Application:
- Commercial
- Cartridge Type:
- Thermostatic
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 20 gpm (84 l/min) max
- Height:
- 10-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-57/100 in
- Material:
- Brass
- Maximum Temperature:
- 90
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve