This product requires certification to purchase.

Plastic Roller for 5071 and 5241 Toilet Tissue Dispensers

You last purchased this on
 
Bradley Corporation

Plastic Roller for 5071 and 5241 Toilet Tissue Dispensers

  • Fast #
  • Part #BP10550
  • Item #3300997
  • Manufacturer Part #P10-550
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Plastic Roller for 5071 and 5241 Toilet Tissue Dispensers

  • Fast #
  • Part #BP10550
  • Item #3300997
  • Manufacturer Part #P10-550
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Material: Stainless Steel
  • Mounting: Deck
  • Projects From Wall (In): 0
  • Recessed Depth (In): 3.5
  • Requires Certification

Specifications

Brand Model Compatibility:
5071 and 5241 Toilet Tissue Dispensers
Length:
6 in
Product Type:
Roller
Width:
2 in