This product requires certification to purchase.

Polyethylene Horizontal Diaper Changing Station in Grey

You last purchased this on
 
Bradley Corporation

Polyethylene Horizontal Diaper Changing Station in Grey

  • Fast #
  • Part #B9631000000
  • Item #7517046
  • Manufacturer Part #9631-000000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Polyethylene Horizontal Diaper Changing Station in Grey

  • Fast #
  • Part #B9631000000
  • Item #7517046
  • Manufacturer Part #9631-000000
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4-3/8 in
Installation Type:
Surface Mount
Length:
35-1/4 in
Material Type:
Polyethylene
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Width:
17-3/4 in