Recessed Mount Baby Changing Station in Stainless Steel
Recessed Mount Baby Changing Station in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4 in
- Gauge (metal):
- 20 ga
- Height:
- 21-5/8 in
- Installation Type:
- Recessed Mount
- Material Type:
- Polyethylene
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Width:
- 37-1/2 in