Repair Kit for Bradley Corporation S67-504 Air Metering Valve
Repair Kit for Bradley Corporation S67-504 Air Metering Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- S67-504 Air Metering Valve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-5/8 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2-5/8 in