Replacement Freeze Protection Valve
Replacement Freeze Protection Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 3-1/2 in