Repair Kit
Retrofit Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Collection:
- Retrofit
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Bradley
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020072
- Width:
- 5-1/2 in