This product requires certification to purchase.

Short Adaptive Sensor in Black

You last purchased this on
 
Bradley Corporation

Short Adaptive Sensor in Black

  • Fast #
  • Part #B2691608HP
  • Item #3301304
  • Manufacturer Part #269-1608HP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Short Adaptive Sensor in Black

  • Fast #
  • Part #B2691608HP
  • Item #3301304
  • Manufacturer Part #269-1608HP
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Sensor Head
IAPMO Listed:
Yes
Length:
2-1/8 in
Material:
Plastic
Width:
1-3/4 in