Solenoid Valve
Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Wash Fountain
- BAA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-37/50 in
- Length:
- 2-3/5 in
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Product Type:
- Solenoid Valve
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Solenoid Valve
- Weight:
- 381/1000 lb
- Width:
- 1-3/4 in