1 x 1 in. Barrier Free Drench Shower with Vertical Supply
SpinTec™ 1 x 1 in. Barrier Free Drench Shower with Vertical Supply
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exceeds American National Standard Z358.1 specifications
- Exceeds Australia/New Zealand AS4775 & AS/NZS 4020
- Easily mounts to Wall
- Galvanized steel pipe protected with BradTect® safety yellow coating
- Universal identification sign and inspection tag included
- Full, one-year warranty
- Classified by Underwriters Laboratory Inc. to ANSI Z358.1
- Certified by IAPMO OCEANA to AS4775 and AS/NZS 4020
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 10-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 24-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-1/8 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 84 in
- UL Listed:
- Yes
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 6 lb
- Width:
- 10-1/8 in