This product requires certification to purchase.

8 in. Drench Shower with Vertical Supply

You last purchased this on
 
Bradley Corporation

SpinTec™ 8 in. Drench Shower with Vertical Supply

  • Fast #
  • Part #BS19130
  • Item #3154427
  • Manufacturer Part #S19-130
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

SpinTec™ 8 in. Drench Shower with Vertical Supply

  • Fast #
  • Part #BS19130
  • Item #3154427
  • Manufacturer Part #S19-130
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
  • Vertical supply
  • BradTect™ coating
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
Galvanized
Collection:
SpinTec™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
24-5/8 in
Installation Type:
Vertical Mount
Length:
4-3/4 in
Material:
Plastic, Galvanized
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Weight:
5 lb
Width:
10-1/2 in