This product requires certification to purchase.

VERTICAL DRENCH Shower AD

You last purchased this on
 
Bradley Corporation

SpinTec™ VERTICAL DRENCH Shower AD

  • Fast #
  • Part #BS19130BF
  • Item #3154373
  • Manufacturer Part #S19-130BF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

SpinTec™ VERTICAL DRENCH Shower AD

  • Fast #
  • Part #BS19130BF
  • Item #3154373
  • Manufacturer Part #S19-130BF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
Galvanized
Collection:
SpinTec™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
24-5/8 in
Installation Type:
Vertical Mount
Length:
4-1/8 in
Material:
Plastic, Galvanized
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
5 lb
Width:
10-1/8 in