Stainless Steel Shroud Kit
Stainless Steel Shroud Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 10-3/4 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shroud Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 1.3 lb