This product requires certification to purchase.

Supply Stem for Bradley Corporation S19-230DT Deck-Mounted Eyewash

You last purchased this on
 
Bradley Corporation

Supply Stem for Bradley Corporation S19-230DT Deck-Mounted Eyewash

  • Fast #
  • Part #BS21071
  • Item #3857980
  • Manufacturer Part #S21-071
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Supply Stem for Bradley Corporation S19-230DT Deck-Mounted Eyewash

  • Fast #
  • Part #BS21071
  • Item #3857980
  • Manufacturer Part #S21-071
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Brand Model Compatibility:
S19-230DT Deck-Mounted Eyewash
Height:
2-1/2 in
Length:
17/25 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
17/25 in
UL Listed:
No
Weight:
28/125 lb
Width:
17/25 in