25 gpm Thermostatic Mixing Valve
TMV25 25 gpm Thermostatic Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Certified by IAPMO to meet the lead-free requirements of CA AB 1953
- Navigator standard 25 gpm thermostatic mixing valve with lead free brass with reliable wax filled thermostat
- Positive shut-off of hot supply when cold supply is lost
-
Lead Law Compliant
Specifications
- Collection:
- TMV25
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 25 gpm (94 l/min) max
- Height:
- 9 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 11 lb
- Width:
- 3 in