This product requires certification to purchase.

70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser

You last purchased this on
 
Bradley Corporation

Verge™ 70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser

  • Fast #
  • Part #B63100RFTPC
  • Item #9052971
  • Manufacturer Part #6-3100-RFT-PC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Bradley Corporation

Verge™ 70.5 oz. Deck Mount Cast Brass and Plastic Soap Dispenser

  • Fast #
  • Part #B63100RFTPC
  • Item #9052971
  • Manufacturer Part #6-3100-RFT-PC
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Individual top-fill soap dispenser with 70.5 oz (2.0 L) tank
  • Refined high arc design pairs with Verge faucet model S53-3100
  • Matching soap and faucet designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
  • Chrome-plated cast brass construction with environmentally friendly PVD finishes
  • Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
  • Hidden sensors, nozzles, and anti-rotational gasket prevent vandalism
  • Utilizes universal bulk soap in liquid or foam soap options
  • Smart sense system - elegant translucent ring at the base of each dispenser gives a glowing indication of low battery, low soap, and overflow conditions
  • Touch-free infrared sensor-operated
  • Available with multi-feed soap system that supports up to 6 soap dispensers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Brand Model Compatibility:
Model S53-3100
Capacity:
70.5 oz
Collection:
Verge™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-1/2 in
Installation Type:
Deck Mount
Length:
5-1/2 in
Material:
Cast Brass, Plastic
Material Type:
ABS, Polypropylene
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Spout Reach:
4 in
Weight:
3.31 lb