This product requires certification to purchase.

1/2 in. x 100 ft. Vinyl Tape in Red

You last purchased this on
 
Brady Worldwide

1/2 in. x 100 ft. Vinyl Tape in Red

  • Fast #
  • Part #BB30C500595RD
  • Item #4712195
  • Manufacturer Part #B30C-500-595-RD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

1/2 in. x 100 ft. Vinyl Tape in Red

  • Fast #
  • Part #BB30C500595RD
  • Item #4712195
  • Manufacturer Part #B30C-500-595-RD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
  • Requires Certification

Specifications

Brand Model Compatibility:
BBP®30 Label Printer
Color Finish Name:
Red
Length:
100 ft
Material:
Rubber
Material Type:
Vinyl
Maximum Temperature:
180
Temperature Range:
-40 to 180 Deg F (-40 to 82 Deg C)
Thickness:
1/250 in
Width:
1/2 in