1-1/2 in. 51-75 Brass Round Valve Tag (25 Pack)
1-1/2 in. 51-75 Brass Round Valve Tag (25 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
- Constructed from 19 gauge cartridge brass
- Black filled text for easy readability
- 1/4 in. top legend, 1/2 in. number sequence
- Standard packing: 25 tags (one of each sequence)
Specifications
- Color Finish Name:
- Brass
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 19/100 in
- Gauge (metal):
- 19 ga
- Material:
- Brass
- Maximum Temperature:
- 1200
- Package Quantity:
- Pack of 25
- Thickness:
- 201/5000 in