1-1/2 in. Blank Brass Valve Tag
1-1/2 in. Blank Brass Valve Tag
Frequently Purchased Together
Product Details
Product Details
- Valve tags help relay important pipe content information, valve identification or operation information at the point of need
- Constructed from 19 gauge cartridge brass (40 mils thick)
- Excellent chemical, oil and water resistance
- Create your own custom brass tags on-site with steel stamps (stamps sold separately)
- Brass valve tags are ideal for general purpose valve identification
Specifications
- Color Finish Name:
- Brass
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 19 ga
- Lettering:
- No Text
- Material:
- Brass
- Maximum Temperature:
- 1200
- Package Quantity:
- Pack of 25
- Temperature Range:
- -40 to 1200 Deg F
- Thickness:
- 0.0402 in