This product requires certification to purchase.

1 in. Nylon Lockout

You last purchased this on
 
Brady Worldwide

1 in. Nylon Lockout

  • Fast #
  • Part #B65666
  • Item #487223
  • Manufacturer Part #65666
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

1 in. Nylon Lockout

  • Fast #
  • Part #B65666
  • Item #487223
  • Manufacturer Part #65666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The easy-to-use, single piece design of Ball Valve Lockouts from Brady® makes them the perfect tool for securing your valve handles in the off position.
  • Locks out ball valve sizes from 0.25 in. to 1 in. (fits standard 9/32 in. lock shackle diameters)
  • Made of super-tough nylon service temp -40° to 248° F (-40° to 120°C)
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Handle Material:
Nylon
Length:
4-4/5 in
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
250