101-125 Valve Tag in Brass 25 Pack
101-125 Valve Tag in Brass 25 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-1/2 in. diameter stamped valve tags help you keep track of valves throughout your facility.
Specifications
- Color Finish Name:
- Brass
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 19 ga
- Material:
- Brass
- Thickness:
- 1-1/4 in