This product requires certification to purchase.

12 ft. Steel U-channel Sign Post

You last purchased this on
 
Brady Worldwide

12 ft. Steel U-channel Sign Post

  • Fast #
  • Part #B97206
  • Item #3060683
  • Manufacturer Part #97206
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

12 ft. Steel U-channel Sign Post

  • Fast #
  • Part #B97206
  • Item #3060683
  • Manufacturer Part #97206
5 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our U-Channel Sign Posts feature a powder coated finish on hot-rolled, high tensile strength steel for years of maintenance-free performance.
  • Come with 3/8" diameter pre-drilled holes that are 1" on center to accommodate most standard traffic signs (sign mounting hardware is sold separately)
  • Requires Certification

Specifications

Color Finish Name:
Green
Height:
12 ft
Material:
Steel
Size:
12 ft