This product requires certification to purchase.

14 in. Pipe Marker (Pack of 5)

You last purchased this on
 
Brady Worldwide

14 in. Pipe Marker (Pack of 5)

  • Fast #
  • Part #B71291PK
  • Item #9560311
  • Manufacturer Part #7129-1-PK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

14 in. Pipe Marker (Pack of 5)

  • Fast #
  • Part #B71291PK
  • Item #9560311
  • Manufacturer Part #7129-1-PK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Self-sticking pipe markers from Brady® simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place
  • Banding each end of a pipe marker with directional flow arrow tape
  • Style 1 pipe markers measure 2-1/4 in x 14 in, come one marker per card, and fit pipe diameter 2-1/2 in to 7-7/8 in
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Requires Certification

Specifications

Application:
Marking, Pipe, Valves
Color Finish Name:
Black/Yellow
Height:
2-1/4 in
Length:
14 in
Lettering:
HEATING WATER RETURN
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 5
Temperature Range:
-40 to 180 Deg F
Thickness:
0.004 in
Width:
14 in