150 ft. Perforated Chemical Roll
150 ft. Perforated Chemical Roll
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- BrightSorb® High Visibility absorbents feature bright safety yellow coloring for easy separation of hazardous waste. Ideal in areas with a high risk of slips, trips and falls.
- Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
- Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
- BRIGHTSORB® High Visibility Series feature safety signage and absorbency in one
- Perforations provide cost control and reduce waste by allowing you to use only what you need
- Printed Message: Warns of slips, trips and falls
Specifications
- Capacity:
- 40 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 150 ft
- Material:
- Plastic
- Product Type:
- Sorbent Roll
- Width:
- 30 in