150 ft. Sorbent Pad
150 ft. Sorbent Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MRO Plus® products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Medium weight - optimal for most general maintenance needs
- 3-ply Meltblown Polypropylene construction is designed for general industrial applications
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Specifications
- Brand Model Compatibility:
- MRO Plus®
- Capacity:
- 38 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 150 ft
- Package Quantity:
- Case of 1
- Product Type:
- Sorbent Pad
- Width:
- 30 in