This product requires certification to purchase.

150 ft. Sorbent Pad Roll

You last purchased this on
 
Brady Worldwide

150 ft. Sorbent Pad Roll

  • Fast #
  • Part #B655RFP28DP
  • Item #4599312
  • Manufacturer Part #655-RFP28DP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brady Worldwide

150 ft. Sorbent Pad Roll

  • Fast #
  • Part #B655RFP28DP
  • Item #4599312
  • Manufacturer Part #655-RFP28DP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ReForm™ Plus absorbents are eco-friendly all-purpose absorbents for wiping and light foot traffic areas. Supports corporate sustainability and LEED initiatives.
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • ReForm™ Plus absorbents are made from 80% recycled newsprint and cellulose with spunbond coverstock on one side for durability
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • Requires Certification

Specifications

Brand Model Compatibility:
Re-Form™
Capacity:
62 gal
Color Finish Category:
Whites
Length:
150 ft
Material:
Cellulose
Product Type:
Sorbent Roll
Size:
28-1/2 in x 150 ft
Width:
28-1/2 in