290 ft. Vinyl Mini Marking Ribbon in White
290 ft. Vinyl Mini Marking Ribbon in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MiniMark™ Series Printer Ribbons are pre-loaded onto spindles with "keyed" end caps for fast, hassle-free installation.
- One-color ribbon for printing a single color onto a label
- Use for printing on B-595 Indoor/Outdoor Industrial Vinyl from Brady®
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- MiniMark™ ribbon spindles ensure the ribbon always faces in the right direction
Specifications
- Color Finish Name:
- White
- Length:
- 290 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 4 in